Shop Alternate Products
This Product is Discontinued
Precision Twist Drill
13/16" HSS 118 Deg. Jobber Length Drill Bit, Measurement System: Wire (Discontinued)
Mfr # R5613/16
Zoro # G0123221
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size #11
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel