Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

17/32" HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0123982
  • Mfr #: R5717/32

$18.40

  • Item: Shank Jobber Drill,Redcd,Parallel,17/32"
  • Cutting Direction: Right Hand
  • Drill Bit Dimension Type: Fractional Inch
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #R5717/32 Specifications

  • Zoro #: G0123982
  • Mfr #: R5717/32
Item: Shank Jobber Drill,Redcd,Parallel,17/32" Cutting Direction: Right Hand
Drill Bit Dimension Type: Fractional Inch Drill Bit Grouping: Drill Bit
Coolant Through: No Material: High Speed Steel
Number of Pieces: 1 Drill Bit Size: 17/32"
Shank Dia.: 1/2" Drill Bit Point Angle: 118 Degrees
Drill Bit Finish: Bright and Steam Oxide Drill Bit Material: High Speed Steel
Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

Jobber drill bits have flutes that are 8-12 times the diameter of the drill bit. This Shank Jobber Drill,Redcd,Parallel,17/32" includes characteristics like: DRILL BIT SIZE: 17/32", DRILL BIT MATERIAL: High Speed Steel, DRILL BIT DIMENSION TYPE: Fractional Inch

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R5717/32