Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

25/32" HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0123160
  • Mfr #: R5625/32
$25.56
  • Material: High Speed Steel
  • Cutting Direction: Right Hand
  • Drill Bit Dimension Type: Fractional Inch
See full product details
Orders over $75 ship free.

Precision Twist Drill #R5625/32 Specifications

  • Zoro #: G0123160
  • Mfr #: R5625/32
Material: High Speed Steel Cutting Direction: Right Hand
Drill Bit Dimension Type: Fractional Inch Drill Bit Grouping: Drill Bit
Drill Bit Point Angle: 118 Degrees Shank Dia.: 1/2"
Drill Bit Finish: Bright and Steam Oxide Item: Shank Jobber Drill,Redcd,Parallel,25/32"
Coolant Through: No Drill Bit Size: #30
Drill Bit Material: High Speed Steel Measurement System: Wire
Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

Shank Jobber Drill,Redcd,Parallel,25/32 In., Drill Bit Size #30, Wire

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R5625/32