Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

25/32" HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0123949
  • Mfr #: R5725/32

$24.45

  • Drill Bit Size: 25/32"
  • Drill Bit Point Angle: 118 Degrees
  • Drill Bit Grouping: Drill Bit
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #R5725/32 Specifications

  • Zoro #: G0123949
  • Mfr #: R5725/32
Drill Bit Size: 25/32" Drill Bit Point Angle: 118 Degrees
Drill Bit Grouping: Drill Bit Drill Bit Finish: Bright and Steam Oxide
Material: High Speed Steel Cutting Direction: Right Hand
Coolant Through: No Item: Shank Jobber Drill,Redcd,Parallel,25/32"
Drill Bit Dimension Type: Fractional Inch Drill Bit Material: High Speed Steel
Shank Dia.: 1/2" Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

Shank Jobber Drill,Redcd,Parallel,25/32 In.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R5725/32