Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

29/32" HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0124028
  • Mfr #: R5729/32

$37.82

  • Material: High Speed Steel
  • Drill Bit Grouping: Drill Bit
  • Drill Bit Finish: Bright and Steam Oxide
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #R5729/32 Specifications

  • Zoro #: G0124028
  • Mfr #: R5729/32
Material: High Speed Steel Drill Bit Grouping: Drill Bit
Drill Bit Finish: Bright and Steam Oxide Cutting Direction: Right Hand
Drill Bit Point Angle: 118 Degrees Drill Bit Size: 29/32"
Drill Bit Material: High Speed Steel Coolant Through: No
Item: Shank Jobber Drill,Redcd,Parallel,29/32" Shank Dia.: 1/2"
Drill Bit Dimension Type: Fractional Inch Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

Shank Jobber Drill,Redcd,Parallel,29/32 In.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R5729/32