Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

33/64" HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0123127
  • Mfr #: R5633/64

$16.32

  • Drill Bit Size: 33/64"
  • Drill Bit Point Angle: 118 Degrees
  • Shank Dia.: 1/2"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Precision Twist Drill #R5633/64 Specifications

  • Zoro #: G0123127
  • Mfr #: R5633/64
Drill Bit Size: 33/64" Drill Bit Point Angle: 118 Degrees
Shank Dia.: 1/2" Cutting Direction: Right Hand
Coolant Through: No Drill Bit Finish: Bright and Steam Oxide
Drill Bit Material: High Speed Steel Material: High Speed Steel
Item: Shank Jobber Drill,Redcd,Parallel,33/64" Drill Bit Grouping: Drill Bit
Drill Bit Dimension Type: Fractional Inch Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

Jobber drill bits are best to use with materials such composite, wood and soft metals, not recommended for use with hard metals. Here are some important details for the Shank Jobber Drill,Redcd,Parallel,33/64" : DRILL BIT SIZE: 33/64", DRILL BIT MATERIAL: High Speed Steel, DRILL BIT DIMENSION TYPE: Fractional Inch

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R5633/64