Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

41/64" HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0123151
  • Mfr #: R5641/64
$21.51
  • Drill Bit Point Angle: 118 Degrees
  • Item: Shank Jobber Drill,Redcd,Parallel,41/64"
  • Shank Dia.: 1/2"
See full product details
Orders over $75 ship free.

Precision Twist Drill #R5641/64 Specifications

  • Zoro #: G0123151
  • Mfr #: R5641/64
Drill Bit Point Angle: 118 Degrees Item: Shank Jobber Drill,Redcd,Parallel,41/64"
Shank Dia.: 1/2" Drill Bit Finish: Bright and Steam Oxide
Cutting Direction: Right Hand Drill Bit Size: #2
Drill Bit Dimension Type: Fractional Inch Drill Bit Material: High Speed Steel
Drill Bit Grouping: Drill Bit Coolant Through: No
Material: High Speed Steel Measurement System: Wire
Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

Shank Jobber Drill,Redcd,Parallel,41/64 In., Drill Bit Size #2, Wire

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R5641/64