Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

45/64" HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0124201
  • Mfr #: R5745/64
$21.65
  • Drill Bit Dimension Type: Fractional Inch
  • Cutting Direction: Right Hand
  • Shank Dia.: 1/2"
See full product details
Orders over $75 ship free.

Precision Twist Drill #R5745/64 Specifications

  • Zoro #: G0124201
  • Mfr #: R5745/64
Drill Bit Dimension Type: Fractional Inch Cutting Direction: Right Hand
Shank Dia.: 1/2" Drill Bit Size: #2
Drill Bit Grouping: Drill Bit Drill Bit Point Angle: 118 Degrees
Material: High Speed Steel Drill Bit Finish: Bright and Steam Oxide
Number of Pieces: 1 Coolant Through: No
Item: Shank Jobber Drill,Redcd,Parallel,45/64" Drill Bit Material: High Speed Steel
Measurement System: Wire Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

Shank Jobber Drill,Redcd,Parallel,45/64 In., Drill Bit Size #2, Wire

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R5745/64