Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

63/64" HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0124439
  • Mfr #: R5763/64

$42.81

  • Item: Shank Jobber Drill,Redcd,Parallel,63/64"
  • Drill Bit Point Angle: 118 Degrees
  • Material: High Speed Steel
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #R5763/64 Specifications

  • Zoro #: G0124439
  • Mfr #: R5763/64
Item: Shank Jobber Drill,Redcd,Parallel,63/64" Drill Bit Point Angle: 118 Degrees
Material: High Speed Steel Drill Bit Grouping: Drill Bit
Drill Bit Finish: Bright and Steam Oxide Cutting Direction: Right Hand
Drill Bit Size: 63/64" Drill Bit Material: High Speed Steel
Drill Bit Dimension Type: Fractional Inch Coolant Through: No
Shank Dia.: 1/2" Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

Shank Jobber Drill,Redcd,Parallel,63/64 In.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R5763/64