Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

9/16" HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0124457
  • Mfr #: R579/16

$18.93

  • Drill Bit Dimension Type: Fractional Inch
  • Drill Bit Material: High Speed Steel
  • Material: High Speed Steel
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #R579/16 Specifications

  • Zoro #: G0124457
  • Mfr #: R579/16
Drill Bit Dimension Type: Fractional Inch Drill Bit Material: High Speed Steel
Material: High Speed Steel Item: Shank Jobber Drill,Reducd,Parallel,9/16"
Cutting Direction: Right Hand Drill Bit Grouping: Drill Bit
Shank Dia.: 1/2" Drill Bit Finish: Bright and Steam Oxide
Drill Bit Size: 9/16" Drill Bit Point Angle: 118 Degrees
Coolant Through: No Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

Jobber drill bits come in 4 different measurement systems, fractional, number and letter, mechanical and wire. Take a look at the features for this Shank Jobber Drill,Reducd,Parallel,9/16" : DRILL BIT SIZE: 9/16", DRILL BIT MATERIAL: High Speed Steel, DRILL BIT DIMENSION TYPE: Fractional Inch

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R579/16