Precision Twist Drill
3/4" HSS 118 Deg. Jobber Length Drill Bit
Mfr # R573/4
Zoro # G0124061
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size #12
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Explore More Products
- PRECISION TWIST DRILL R18B HSS Steam Oxide 135D NAS907B JD N21 N21 R18BN21
- PRECISION TWIST DRILL 2AB HSS Steam Oxide 118D JL Drill Jobber 5.50 mm 2AB5.5
- PRECISION TWIST DRILL 7/16" HSS 118 Deg. Jobber Length Drill Bit D4447/16
- PRECISION TWIST DRILL 5/16" HSS 118 Deg. Jobber Length Drill Bit R10P5/16
- PRECISION TWIST DRILL R18P HSS BRT 118D Jobber Drill ANSI N57 N57 R18PN57
- PRECISION TWIST DRILL D33M HM BRT 118D Solid Standard Jobber 5.00 mm D33M5.0
- PRECISION TWIST DRILL HM Bright 118° Solid Standard Jobber Precision 1/8 inch 003544
- PRECISION TWIST DRILL 1/2" HSS 118 Deg. Jobber Length Drill Bit R10P1/2
- PRECISION TWIST DRILL R18 HSS Steam Oxide 118D JL Drill N41 N41 R18N41
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC Let-O C71085
- WESTWARD 1/2" HSS Black Oxide 118 Deg. Jobber Length Drill Bit 2UFC2
- Precision Twist Drill Drill Bits