Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-7/32" HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0124262
  • Mfr #: R581.7/32

$62.94

  • Drill Bit Point Angle: 118 Degrees
  • Item: Shk Jobbr Drill,Reduced,Parallel,1-7/32"
  • Coolant Through: No
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #R581.7/32 Specifications

  • Zoro #: G0124262
  • Mfr #: R581.7/32
Drill Bit Point Angle: 118 Degrees Item: Shk Jobbr Drill,Reduced,Parallel,1-7/32"
Coolant Through: No Drill Bit Material: High Speed Steel
Drill Bit Finish: Bright and Steam Oxide Drill Bit Grouping: Drill Bit
Cutting Direction: Right Hand Shank Dia.: 3/4"
Drill Bit Dimension Type: Fractional Inch Material: High Speed Steel
Drill Bit Size: 1-7/32" Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

The Precision Twist R58 Jobber-length, uncoated, general-purpose, round shank drill bit drills holes into a wide variety of metals and synthetic materials with best performance with steel, stainless steel, cast iron, titanium, and nickel. It can drill to a depth up to one and a half times the diameter of the drill size. Flute length is three inches, overall length is six inches, with a half-inch, reduced shank. Combination steam tempered (sometimes called black oxide) and uncoated finish improves lubricity, resists corrosion, and will not chip or flake off. Black oxide also helps to prevent buildup and welding of material on the cutting edge when working with iron and steel. Reduced shanks are smaller than the drill diameter, so they can drill holes larger than the typical chuck capacity. These are sometimes called Silver & Deming drills as they were made by Silver & Deming in the late 1800s. Now, this refers to any reduced shank twist drill bit. and away from the cutting edge. They are made to ANSI (fractional sizing) standards, which help ensure that drill bits around the world conform to the same specifications.

 

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R581.7/32