Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spiral Point Tap, #0X80, UNF

  • Zoro #: G0071887
  • Mfr #: 1534NR0-80H2NO2
$12.40
  • Item: Spiral Point Tap
  • Tap Thread Type: UNF
  • Tap Thread Size: #0X80
See full product details
Orders over $75 ship free.

Precision Twist Drill #1534NR0-80H2NO2 Specifications

  • Zoro #: G0071887
  • Mfr #: 1534NR0-80H2NO2
Item: Spiral Point Tap Tap Thread Type: UNF
Tap Thread Size: #0X80 Tap Style: Spiral Point
Thread Direction: Right Hand Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

UNF,Non-Relieved Style,No.0 x 80, Thread Direction Right Hand

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #1534NR0-80H2NO2