Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spiral Point Tap, #10X32, UNF

  • Zoro #: G0071519
  • Mfr #: 153410-32H2NO2
$5.21 /ea

Order in multiples of 2

  • Item: Spiral Point Tap
  • Thread Direction: Right Hand
  • Tap Thread Size: #10X32
See full product details
Orders over $75 ship free.

Precision Twist Drill #153410-32H2NO2 Specifications

  • Zoro #: G0071519
  • Mfr #: 153410-32H2NO2
Item: Spiral Point Tap Thread Direction: Right Hand
Tap Thread Size: #10X32 Tap Thread Type: UNF
Tap Style: Spiral Point Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

UNF,Relieved Style Spiral Point,No.10x32, Right Hand

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #153410-32H2NO2