Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spiral Point Tap, 1/4"X20, UNC

  • Zoro #: G0085762
  • Mfr #: TN15851/4-20H53FL
$11.40
  • Item: Spiral Point Tap
  • Tap Thread Type: UNC
  • Tap Style: Spiral Point
See full product details
Orders over $75 ship free.

Precision Twist Drill #TN15851/4-20H53FL Specifications

  • Zoro #: G0085762
  • Mfr #: TN15851/4-20H53FL
Item: Spiral Point Tap Tap Thread Type: UNC
Tap Style: Spiral Point Tap Thread Size: 1/4"X20
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

UNC,Relieved Style Tap,1/4 In. x 20

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #TN15851/4-20H53FL