Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spiral Point Tap, 1/4"X28, UNF

  • Zoro #: G0074370
  • Mfr #: 1585NR1/4X28H32FLNO2
$5.40 /ea

Order in multiples of 2

  • Item: UNF,Non-Relieved Style Tap,1/4" x 28
  • Tap Style: Spiral Point
  • Tap Thread Size: 1/4"X28
See full product details
Orders over $75 ship free.

Precision Twist Drill #1585NR1/4X28H32FLNO2 Specifications

  • Zoro #: G0074370
  • Mfr #: 1585NR1/4X28H32FLNO2
Item: UNF,Non-Relieved Style Tap,1/4" x 28 Tap Style: Spiral Point
Tap Thread Size: 1/4"X28 Tap Thread Type: UNF
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

UNF,Non-Relieved Style Tap,1/4 In. x 28

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #1585NR1/4X28H32FLNO2