Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spiral Point Tap, 1/4"X28, UNF

  • Zoro #: G0075070
  • Mfr #: 15911/4X28NO2
$11.53
  • Item: Spiral Point Tap
  • Thread Direction: Right Hand
  • Tap Style: Spiral Point
See full product details
Orders over $75 ship free.

Precision Twist Drill #15911/4X28NO2 Specifications

  • Zoro #: G0075070
  • Mfr #: 15911/4X28NO2
Item: Spiral Point Tap Thread Direction: Right Hand
Tap Style: Spiral Point Tap Thread Type: UNF
Tap Thread Size: 1/4"X28 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tempered UNF Machine Tap,Spiral,1/4 In.X28, Thread Direction Right Hand

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #15911/4X28NO2