Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spiral Point Tap, 3/8"X16, UNC

  • Zoro #: G0074319
  • Mfr #: 1585NR3/8X16H53FLNO2
$9.44 /ea

Order in multiples of 2

  • Item: Spiral Point Tap
  • Tap Thread Type: UNC
  • Tap Thread Size: 3/8"X16
See full product details
Orders over $75 ship free.

Precision Twist Drill #1585NR3/8X16H53FLNO2 Specifications

  • Zoro #: G0074319
  • Mfr #: 1585NR3/8X16H53FLNO2
Item: Spiral Point Tap Tap Thread Type: UNC
Tap Thread Size: 3/8"X16 Tap Style: Spiral Point
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

UNC,Non-Relieved Style Tap,3/8 In. x 16

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #1585NR3/8X16H53FLNO2