Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spiral Point Tap, 3/8"X16, UNC

  • Zoro #: G0079541
  • Mfr #: 19943/8X16
$33.00
  • Item: Spiral Point Tap
  • Tap Style: Spiral Point
  • Thread Direction: Right Hand
See full product details
Orders over $75 ship free.

Precision Twist Drill #19943/8X16 Specifications

  • Zoro #: G0079541
  • Mfr #: 19943/8X16
Item: Spiral Point Tap Tap Style: Spiral Point
Thread Direction: Right Hand Tap Thread Type: UNC
Tap Thread Size: 3/8"X16 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

UNC,Combination Taps,3/8 In. x 16, Thread Direction Right Hand

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #19943/8X16