Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spiral Point Tap, 3/8"X24, UNF

  • Zoro #: G0073941
  • Mfr #: 15853/8X24H33FLNO2
$7.10 /ea

Order in multiples of 2

  • Item: Spiral Point Tap
  • Tap Style: Spiral Point
  • Tap Thread Size: 3/8"X24
See full product details
Orders over $75 ship free.

Precision Twist Drill #15853/8X24H33FLNO2 Specifications

  • Zoro #: G0073941
  • Mfr #: 15853/8X24H33FLNO2
Item: Spiral Point Tap Tap Style: Spiral Point
Tap Thread Size: 3/8"X24 Thread Direction: Right Hand
Tap Thread Type: UNF Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

UNF,Relieved Style Tap,3/8 In. x 24, Thread Direction Right Hand

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #15853/8X24H33FLNO2