Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spiral Point Tap, 3/8"X24, UNF

  • Zoro #: G0085887
  • Mfr #: TN15853/8-24H33FL
$13.31
  • Item: Spiral Point Tap
  • Tap Thread Size: 3/8"X24
  • Tap Style: Spiral Point
See full product details
Orders over $75 ship free.

Precision Twist Drill #TN15853/8-24H33FL Specifications

  • Zoro #: G0085887
  • Mfr #: TN15853/8-24H33FL
Item: Spiral Point Tap Tap Thread Size: 3/8"X24
Tap Style: Spiral Point Tap Thread Type: UNF
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

UNF,Relieved Style Tap,3/8 In. x 24

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #TN15853/8-24H33FL