Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spiral Point Tap, #4X40, UNC

  • Zoro #: G0073591
  • Mfr #: 15824-40NO3
$10.60
  • Item: UNC,Machine Tap,No.4 x 40
  • Tap Style: Spiral Point
  • Tap Thread Type: UNC
See full product details
Orders over $75 ship free.

Precision Twist Drill #15824-40NO3 Specifications

  • Zoro #: G0073591
  • Mfr #: 15824-40NO3
Item: UNC,Machine Tap,No.4 x 40 Tap Style: Spiral Point
Tap Thread Type: UNC Tap Thread Size: #4X40
Thread Direction: Right Hand Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

UNC,Machine Tap,No.4 x 40, Thread Direction Right Hand

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #15824-40NO3