Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spiral Point Tap, 5/16"X24, UNF

  • Zoro #: G0073923
  • Mfr #: 15855/16X24H32FLNO3
$7.95 /ea

Order in multiples of 2

  • Item: Spiral Point Tap
  • Tap Thread Size: 5/16"X24
  • Tap Thread Type: UNF
See full product details
Orders over $75 ship free.

Precision Twist Drill #15855/16X24H32FLNO3 Specifications

  • Zoro #: G0073923
  • Mfr #: 15855/16X24H32FLNO3
Item: Spiral Point Tap Tap Thread Size: 5/16"X24
Tap Thread Type: UNF Tap Style: Spiral Point
Thread Direction: Right Hand Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

UNF,Relieved Style Tap,5/16 In. x 24, Thread Direction Right Hand

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #15855/16X24H32FLNO3