Spiral Point Tap, 7/16"X14, UNC
- Zoro #: G0073978
- Mfr #: 15857/16
$12.40
- Item: Spiral Point Tap
- Thread Direction: Right Hand
- Tap Thread Size: 7/16"X14
Precision Twist Drill #15857/16 Specifications
| |
Item: Spiral Point Tap | Thread Direction: Right Hand |
Tap Thread Size: 7/16"X14 | Tap Thread Type: UNC |
Tap Style: Spiral Point | Country of Origin (subject to change): United States |
Description
UNC,Non-Relieved Style Tap,7/16 In. x 14, Thread Direction Right Hand
Restrictions and Compliance
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov |