Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spiral Point Tap, #8X36, UNF

  • Zoro #: G0072377
  • Mfr #: 1534NR8-36H2NO2
$6.53 /ea

Order in multiples of 2

  • Item: UNF,Non-Relieved Style,No.8 x 36
  • Tap Thread Size: #8X36
  • Tap Thread Type: UNF
See full product details
Orders over $75 ship free.

Precision Twist Drill #1534NR8-36H2NO2 Specifications

  • Zoro #: G0072377
  • Mfr #: 1534NR8-36H2NO2
Item: UNF,Non-Relieved Style,No.8 x 36 Tap Thread Size: #8X36
Tap Thread Type: UNF Tap Style: Spiral Point
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

UNF,Non-Relieved Style,No.8 x 36

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #1534NR8-36H2NO2