Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Straight, Chucking Reamer, N9

  • Zoro #: G0083017
  • Mfr #: 4533N9

$15.66

  • Item: Straight,Chucking Reamer,N9
  • Country of Origin (subject to change): United States
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #4533N9 Specifications

  • Zoro #: G0083017
  • Mfr #: 4533N9
Item: Straight,Chucking Reamer,N9 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

The Union Butterfield 4533 high-speed steel straight flute chucking reamer (also called a machine reamer) is an uncoated (bright) round shank tool with a 45-degree bevel lead, commonly used for general-purpose reaming of uninterrupted cuts. This tool is often used in a drill press, screw machine or lathe. Straight flute reamers are useful for uninterrupted cuts in general-purpose applications. They make small, circular, and precise enlargements to through holes (extending through the workpiece) and blind holes (with only one opening). They can be used on a wide variety of materials including cast iron, aluminum, and tool steel. High-speed steel is a general-purpose steel for cutting tools and is compatible with many metalworking materials. It is often lower in price than other cutting tool substrates. Like most non-tapered chucking reamers, the Union Butterfield 4533 has a 45-degree bevel at the cutting tip that facilitates entry to a pre-drilled hole. In the Union Butterfield 4533 series, reamers 0.0400 to 0.1540” diameter have four flutes reamers 0.1562 to 0.5312” diameter have six flutes, and reamers 0.5469 to 1.5000” diameter have eight flutes. Tolerances for reamers up to 0.5000” are +0.0002 to -0.0000”; larger than 0.5000” and up to 0.7500” are +0.0003 to -0.0000”, and larger than 0.7500” up to 1.5000” are +0.0004 to -0.0000”. There is an exception for reamers that are dowel-pin sized, in which cases tolerances are +0.0000 to -0.0002”. Reamers are used to finish existing holes. When holes are created using common applications such as drilling or punching, they often have minute imperfections. Their roundness may be flawed, or their diameters may be slightly smaller than required. Reamers are made to exacting tolerances, so they can correct such errors and create precisely round holes with exact dimensions. Reaming is often used before tapping screw threads. Union Butterfield manufactures a range of machine tools, including drills, reamers, taps, dies, end mills, and made-to-order items. Formed in 1913, the company is a subsidiary of Sandvik, a Swedish machine tool corporation. Union Butterfield offices and manufacturing facilities are located in the United States.

 

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #4533N9