Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Tap, 1/16", Taper, NPT

  • Zoro #: G0072620
  • Mfr #: 1545A1/16
$22.99
  • Tap Material: High Speed Steel
  • Tap Thread Size: 1/16"
  • Tap Style: Pipe
See full product details
Orders over $75 ship free.

Precision Twist Drill #1545A1/16 Specifications

  • Zoro #: G0072620
  • Mfr #: 1545A1/16
Tap Material: High Speed Steel Tap Thread Size: 1/16"
Tap Style: Pipe Tap Thread Type: NPT
Standards: ANSI Tap Chamfer: Taper
Thread Direction: Right Hand Item: Pipe Tap
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tempered,NPT Pipe Tap,1/16

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #1545A1/16