Shop Alternate Products
This Product is Discontinued
Precision Twist Drill
Pipe Tap, 1/2", Taper, NPT (Discontinued)
Mfr # 1545A1/2
Zoro # G0072718
This Product is Discontinued
Key Features
- Tap Thread Size 1/2"
- Tap Chamfer Taper
- Tap Thread Type NPT
- Tap Material High Speed Steel
- Tap Style Pipe