Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Tap, 1/8", Taper, NPT

  • Zoro #: G0072663
  • Mfr #: 1545A1/8
$22.45
  • Tap Thread Type: NPT
  • Tap Material: High Speed Steel
  • Thread Direction: Right Hand
See full product details
Orders over $75 ship free.

Precision Twist Drill #1545A1/8 Specifications

  • Zoro #: G0072663
  • Mfr #: 1545A1/8
Tap Thread Type: NPT Tap Material: High Speed Steel
Thread Direction: Right Hand Tap Style: Pipe
Tap Thread Size: 1/8" Standards: ANSI
Tap Chamfer: Taper Item: Pipe Tap
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tempered,NPT Pipe Tap,1/8

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #1545A1/8