Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Hex Shank Drill, Short, N30

  • Zoro #: G0126170
  • Mfr #: TS41N30

$9.81 /ea

Order in multiples of 2

  • Item: Thread Hex Shank Drill,Short,N30
  • Country of Origin (subject to change): United States
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #TS41N30 Specifications

  • Zoro #: G0126170
  • Mfr #: TS41N30
Item: Thread Hex Shank Drill,Short,N30 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

The Precision Twist TS18 short series, aircraft-threaded, hex shank split-point drill bit is made of HSS with a steam tempering (also called black oxide) finish. Designed for medium-duty service, they are good for drilling into low tensile strength materials in confined spaces. While the TS18 series was designed for aircraft industry, they also work well in other industries. The short length and 135-degree split point drill geometry provide good maneuverability in confined spaces and ensure an accurate hole by reducing walking when the hole is started. The finish retains lubricants to aid in wear resistance and chip flow. HSS assures good performance at an economical cost. and away from the cutting edge. They are made to NAS 907 type B industry standards, which ensure that drill bits around the world conform to the same specifications.

 

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #TS41N30