Shop Alternate Products
This Product is Discontinued
Precision Twist Drill
#30 HSS 135 Deg. Jobber Length Drill Bit, Number of Pieces: 1 (Discontinued)
Mfr # TS52N30
Zoro # G0126283
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #30
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel