Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

UNC, Hand Tap, No.2 x 56

  • Zoro #: G0070703
  • Mfr #: 15282-56H23FLNO2
$9.24 /ea

Order in multiples of 2

  • Item: Straight Flute Hand Tap
  • Tap Style: Straight Flute (Hand)
  • Tap Thread Type: UNC
See full product details
Orders over $75 ship free.

Precision Twist Drill #15282-56H23FLNO2 Specifications

  • Zoro #: G0070703
  • Mfr #: 15282-56H23FLNO2
Item: Straight Flute Hand Tap Tap Style: Straight Flute (Hand)
Tap Thread Type: UNC Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

UNC,Hand Tap,No.2 x 56

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #15282-56H23FLNO2