Precision Twist Drill
Straight Flute Hand Tap, 4 Flutes, UNC
Mfr # 15284-40H23FLNO3
Zoro # G0070889
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Thread Type UNC
- Thread Direction Right Hand
- Tap Style Straight Flute (Hand)
Explore More Products
- PRECISION TWIST DRILL 1700M HSS Hand Tap BRT M M8 x 1.25 mm 1700M8X1.25NO2
- PRECISION TWIST DRILL Hand Tap, M3 x 0.5mm 1700M3X.5NO1
- PRECISION TWIST DRILL Straight Flute Hand Tap, 4 Flutes, UNC 15003/8X16H3NO3
- PRECISION TWIST DRILL 1700M HSS Hand Tap BRT M M12 x 1.75 mm 1700M12X1.75NO2
- PRECISION TWIST DRILL Straight Flute Hand Tap, 4 Flutes, UNC 15003/8X16H3NO1
- PRECISION TWIST DRILL Straight Flute Hand Tap, 4 Flutes, UNC 15285-40H23FLNO2
- PRECISION TWIST DRILL 1700M HSS Hand Tap BRT M M5 x 0.80 mm 1700M5X.8NO3
- PRECISION TWIST DRILL Straight Flute Hand Tap, 4 Flutes, UNC 15005/8X11H3NO1
- PRECISION TWIST DRILL 1700M HSS Hand Tap BRT M M16 x 1.50 mm 1700M16X1.5NO2
- VERSADRIVE HMT ImpactaTap 3/8 - 16 UNC 308050-0030
- VIKING 3/4" Type 280-CN 135° Split Pt. 1/2" Shank Cryo/Nitride S&D Drill 30153
- Precision Twist Drill Straight Flute Taps