Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

UNC, Machine Forming Tap, 1/2" x 13

  • Zoro #: G0076087
  • Mfr #: 16411/2X13H5
$62.06
  • Item: Thread Forming Tap
  • Tap Thread Type: UNC
  • Tap Style: Thread Forming
See full product details
Orders over $75 ship free.

Precision Twist Drill #16411/2X13H5 Specifications

  • Zoro #: G0076087
  • Mfr #: 16411/2X13H5
Item: Thread Forming Tap Tap Thread Type: UNC
Tap Style: Thread Forming Tap Thread Size: 1/2"X13
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

UNC,Machine Forming Tap,1/2 In. x 13

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #16411/2X13H5