Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

UNC, Machine Forming Tap, 1/2" x 13

  • Zoro #: G0076017
  • Mfr #: 16411/2X13H8
$62.06
  • Item: Thread Forming Tap
  • Tap Thread Size: 1/2"X13
  • Tap Thread Type: UNC
See full product details
Orders over $75 ship free.

Precision Twist Drill #16411/2X13H8 Specifications

  • Zoro #: G0076017
  • Mfr #: 16411/2X13H8
Item: Thread Forming Tap Tap Thread Size: 1/2"X13
Tap Thread Type: UNC Tap Style: Thread Forming
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

UNC,Machine Forming Tap,1/2 In. x 13

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #16411/2X13H8