Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

UNC Machine Forming Tap, 1/4" x 20

  • Zoro #: G0077721
  • Mfr #: 1691AP1/4X20
$44.18
  • Item: UNC Machine Forming Tap,1/4" x 20
  • Tap Thread Type: UNC
  • Tap Thread Size: 1/4"X20
See full product details
Orders over $75 ship free.

Precision Twist Drill #1691AP1/4X20 Specifications

  • Zoro #: G0077721
  • Mfr #: 1691AP1/4X20
Item: UNC Machine Forming Tap,1/4" x 20 Tap Thread Type: UNC
Tap Thread Size: 1/4"X20 Tap Style: Thread Forming
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

UNC Machine Forming Tap,1/4 In. x 20

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #1691AP1/4X20