Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

UNC, Machine Forming Tap, 3/8" x 16

  • Zoro #: G0076050
  • Mfr #: 16413/8X16H7
$41.49
  • Item: Thread Forming Tap
  • Tap Thread Size: 3/8"X16
  • Tap Style: Thread Forming
See full product details
Orders over $75 ship free.

Precision Twist Drill #16413/8X16H7 Specifications

  • Zoro #: G0076050
  • Mfr #: 16413/8X16H7
Item: Thread Forming Tap Tap Thread Size: 3/8"X16
Tap Style: Thread Forming Tap Thread Type: UNC
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

UNC,Machine Forming Tap,3/8 In. x 16

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #16413/8X16H7