Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

UNC Machine Forming Tap, 5/8" x 11

  • Zoro #: G0077511
  • Mfr #: 1681AP5/8X11
$74.45
  • Item: UNC Machine Forming Tap,5/8" x 11
  • Tap Style: Thread Forming
  • Tap Thread Size: 5/8"X11
See full product details
Orders over $75 ship free.

Precision Twist Drill #1681AP5/8X11 Specifications

  • Zoro #: G0077511
  • Mfr #: 1681AP5/8X11
Item: UNC Machine Forming Tap,5/8" x 11 Tap Style: Thread Forming
Tap Thread Size: 5/8"X11 Tap Thread Type: UNC
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

UNC Machine Forming Tap,5/8 In. x 11

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #1681AP5/8X11