Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
UNC Machine Forming Tap, No.10 x 24
  • Zoro #: G0077493
  • Mfr #: 1681AP10X24
$21.90
  • Item: Thread Forming Tap
  • Tap Style: Thread Forming
  • Tap Thread Size: #10X24
See full product details
Orders over $50 ship free.

Precision Twist Drill #1681AP10X24 Specifications

  • Zoro #: G0077493
  • Mfr #: 1681AP10X24
Item: Thread Forming Tap Tap Style: Thread Forming
Tap Thread Size: #10X24 Tap Thread Type: UNC
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Premium PM substrate provides superior abrasion resistance and edge strength. Multiple Lube Groove design assures lubrication in the forming zone and eliminates the build up of hydraulic pressure in blind holes. The TiN-Top coating process reduces friction, prevents chip welding and improves chip flow. Features a semi-bottoming lead for improved performance and longer tool life. Can be used for either through or blind holes.

 

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #1681AP10X24