Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

UNC, Machine Forming Tap, No.6 x 32

  • Zoro #: G0076209
  • Mfr #: 16416-32H3
$32.24
  • Item: Thread Forming Tap
  • Tap Thread Size: #6X32
  • Tap Style: Thread Forming
See full product details
Orders over $75 ship free.

Precision Twist Drill #16416-32H3 Specifications

  • Zoro #: G0076209
  • Mfr #: 16416-32H3
Item: Thread Forming Tap Tap Thread Size: #6X32
Tap Style: Thread Forming Tap Thread Type: UNC
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

UNC,Machine Forming Tap,No.6 x 32

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #16416-32H3