Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

UNC Machine Tap, No.4 x 40

  • Zoro #: G0076960
  • Mfr #: 1676AP4X40
$21.82
  • Item: UNC Machine Tap,No.4 x 40
  • Tap Thread Type: UNC
  • Tap Style: Straight Flute
See full product details
Orders over $75 ship free.

Precision Twist Drill #1676AP4X40 Specifications

  • Zoro #: G0076960
  • Mfr #: 1676AP4X40
Item: UNC Machine Tap,No.4 x 40 Tap Thread Type: UNC
Tap Style: Straight Flute Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

UNC Machine Tap,No.4 x 40

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #1676AP4X40