Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

UNC Machine Tap, No.6 x 32

  • Zoro #: G0076540
  • Mfr #: 1672AP6X32
$12.11
  • Item: Straight Flute Tap
  • Tap Style: Straight Flute
  • Tap Thread Type: UNC
See full product details
Orders over $75 ship free.

Precision Twist Drill #1672AP6X32 Specifications

  • Zoro #: G0076540
  • Mfr #: 1672AP6X32
Item: Straight Flute Tap Tap Style: Straight Flute
Tap Thread Type: UNC Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

UNC Machine Tap,No.6 x 32

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #1672AP6X32