Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

UNC Rol-Form Tap, Fluteless, No.4 x 40

  • Zoro #: G0081151
  • Mfr #: 33004-40H3NO2

$16.66

  • Item: UNC Rol-Form Tap,Fluteless,No.4 x 40
  • Country of Origin (subject to change): United States
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #33004-40H3NO2 Specifications

  • Zoro #: G0081151
  • Mfr #: 33004-40H3NO2
Item: UNC Rol-Form Tap,Fluteless,No.4 x 40 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

The Union Butterfield 3300(UNC)/3300(UNF) uncoated, high-speed steel thread forming tap has a round shank with a square end, lubricant grooves in larger sizes, and is used for cold-forming right-hand threads in ductile materials such as aluminum, brass, bronze, low-carbon steel, and leaded steel. It is available in two different ANSI thread specification standards: UNC (Unified Coarse) and UNF (Unified Fine). It is suitable for threading through holes (extending through the workpiece) and blind or bottoming holes (with only one opening). The Rol-Form design includes lubricant grooves in machine-screw sizes 6 and larger to improve coolant flow. Right-hand threads are designed to tighten when a head or nut is rotated clockwise (the most common threading direction). High-speed steel (HSS) is a common general-purpose steel for cutting tools and is compatible with a variety of materials. With no coating or surface treatment, this uncoated tool can be used on a broad range of materials and provide an economical alternative to coated tools. The square end shank helps to minimize rotation in the tool holder. This thread forming tap can be used in machines such as drill presses or lathes. Union Butterfield 3300(UNC) and 3300(UNF) taps are available with a variety of chamfers. This tap conforms with ANSI standards and can create threads to a depth 2 ½ times its diameter. It is suitable for ANSI 2B and 3B tolerance classes: 2B is an average quality fit for commercial and industrial fasteners; 3B produces close-tolerance fasteners that resist loosening, as in aerospace applications. Taps produce internal threads in previously formed holes and can be used in machines (such as drill presses) or with hand tools. Common types of taps include hand taps, spiral point taps, spiral flute taps, thread forming taps, and pipe taps. Hand taps (straight-flute taps) collect chips in the straight flutes of the tool; spiral point taps push chips through holes ahead of the tool; and spiral flute taps pull chips back from the tip of the tool, up and out the hole. Thread forming taps, also known as cold forming taps, press rather than cut to create threads in a drilled hole, and no chips are created. Pipe taps create threads in pipes and pipe fittings. Each thread type designates a thread profile and each type is identified with an abbreviation. In the U.S. and Canada, the Unified Thread Standard is the dominant thread type, including UNC (Unified Coarse), UNF (Unified Fine), and NPT (National Pipe Taper) threads, among others.

 

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #33004-40H3NO2