Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

UNC, Thread Forming Tap, No.10 x 32

  • Zoro #: G0073223
  • Mfr #: 158010-32H6NO2
$12.91
  • Item: Thread Forming Tap
  • Tap Thread Type: UNC
  • Tap Style: Spiral Point
See full product details
Orders over $75 ship free.

Precision Twist Drill #158010-32H6NO2 Specifications

  • Zoro #: G0073223
  • Mfr #: 158010-32H6NO2
Item: Thread Forming Tap Tap Thread Type: UNC
Tap Style: Spiral Point Tap Thread Size: #10X32
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

UNC,Thread Forming Tap,No.10 x 32

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #158010-32H6NO2