Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

UNF, Hand Tap, 3/8" x 24

  • Zoro #: G0085403
  • Mfr #: TN15003/8X24NO2
$12.03
  • Item: Straight Flute Hand Tap
  • Tap Thread Type: UNF
  • Tap Style: Straight Flute (Hand)
See full product details
Orders over $75 ship free.

Precision Twist Drill #TN15003/8X24NO2 Specifications

  • Zoro #: G0085403
  • Mfr #: TN15003/8X24NO2
Item: Straight Flute Hand Tap Tap Thread Type: UNF
Tap Style: Straight Flute (Hand) Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

UNF,Hand Tap,3/8 In. x 24

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #TN15003/8X24NO2