Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
UNF, Machine Forming Tap, 1/4" x 28
  • Zoro #: G0076078
  • Mfr #: 16411/4X28H6
$32.70
  • Item: Thread Forming Tap
  • Tap Thread Type: UNF
  • Tap Style: Thread Forming
See full product details
Orders over $50 ship free.

Precision Twist Drill #16411/4X28H6 Specifications

  • Zoro #: G0076078
  • Mfr #: 16411/4X28H6
Item: Thread Forming Tap Tap Thread Type: UNF
Tap Style: Thread Forming Tap Thread Size: 1/4"X28
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

UNF,Machine Forming Tap,1/4 In. x 28

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #16411/4X28H6