Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
UNF, Machine Forming Tap, 3/8" x 24
  • Zoro #: G0076041
  • Mfr #: 16413/8X24H7
$41.49
  • Item: Thread Forming Tap
  • Tap Thread Size: 3/8"X24
  • Tap Thread Type: UNF
See full product details
Orders over $50 ship free.

Precision Twist Drill #16413/8X24H7 Specifications

  • Zoro #: G0076041
  • Mfr #: 16413/8X24H7
Item: Thread Forming Tap Tap Thread Size: 3/8"X24
Tap Thread Type: UNF Tap Style: Thread Forming
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

UNF,Machine Forming Tap,3/8 In. x 24

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #16413/8X24H7