Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

UNF, Machine Forming Tap, 5/16" x 24

  • Zoro #: G0076148
  • Mfr #: 16415/16X24H7
$37.95
  • Item: Thread Forming Tap
  • Tap Thread Size: 5/16"X24
  • Tap Style: Thread Forming
See full product details
Orders over $75 ship free.

Precision Twist Drill #16415/16X24H7 Specifications

  • Zoro #: G0076148
  • Mfr #: 16415/16X24H7
Item: Thread Forming Tap Tap Thread Size: 5/16"X24
Tap Style: Thread Forming Tap Thread Type: UNF
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

UNF,Machine Forming Tap,5/16 In. x 24

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #16415/16X24H7