Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
UNF Machine Forming Tap, 7/16" x 20
  • Zoro #: G0077843
  • Mfr #: 1691AP7/16X20
$59.01
  • Item: Thread Forming Tap
  • Tap Thread Size: 7/16"X20
  • Tap Style: Thread Forming
See full product details
This item ships free.

Precision Twist Drill #1691AP7/16X20 Specifications

  • Zoro #: G0077843
  • Mfr #: 1691AP7/16X20
Item: Thread Forming Tap Tap Thread Size: 7/16"X20
Tap Style: Thread Forming Tap Thread Type: UNF
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Premium PM substrate provides superior abrasion resistance and edge strength. Multiple Lube Groove design assures lubrication in the forming zone and eliminates the build up of hydraulic pressure in blind holes. The TiN-Top coating process reduces friction, prevents chip welding and improves chip flow. Features a semi-bottoming lead for improved performance and longer tool life. Can be used for either through or blind holes. Coolant thru premium PM substrate allows higher tapping speeds in soft ferrous or non-ferrous materials. The TiN-Top coating process reduces friction, prevents chip welding and improves chip flow.

 

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #1691AP7/16X20