Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Union, UNC, Hand Tap, 1/2X13H3NO2

  • Zoro #: G0068411
  • Mfr #: 15001/2X13H3NO2
$11.14
  • Item: Straight Flute Hand Tap
  • Tap Thread Type: UNC
  • Tap Style: Straight Flute (Hand)
See full product details
Orders over $75 ship free.

Precision Twist Drill #15001/2X13H3NO2 Specifications

  • Zoro #: G0068411
  • Mfr #: 15001/2X13H3NO2
Item: Straight Flute Hand Tap Tap Thread Type: UNC
Tap Style: Straight Flute (Hand) Thread Direction: Right Hand
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Union,UNC,Hand Tap,1/2X13H3NO2, Right Hand

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #15001/2X13H3NO2